Skip Content
Discontinued with Replacement
DYNAMICLIFT MAGNET 365LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DYNAMICLIFT MAGNET 365LB CAP

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNDL0365
  • Mfr. Model # DL0365
  • UNSPSC # 24101658
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.75 lbs
Suggested Replacement Product
MAGNETIC ON OFF DYNAMIC LIFT 334LB

Price: NA

Technical Specs

  • Item Permanent
  • Features Rare Earth Permanent Magnet. Lifts flat and rounds horixontally and flats vertically. Locking On/Off handle. RFID enabled. Supports custom pole shoes. 3:1 design factor.
  • Overall Height 6.75
  • Footnotes When lifting sheets over 8 feet use 2 or more magnets.
  • Overall Length 8.75
  • Standards ASME B30.20
  • Overall Width 6.5
  • Bail Opening Width 2.3
  • Bail Opening Height 1.54
  • Magnet Width 2-3/4"
  • Magnet Height 4
  • Magnet Length 4-1/2"
  • Magnet Material Rare Earth
  • Max. Rated Flat Capacity 330 lbs.
  • Magnet Activation Locking On/Off Handle
  • Max. Heat Resistant Temp. 180⁰F - 82⁰C
  • Max. Rated Round Capacity 183

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list