Skip Content
DYNAFLEX 230 SEALANT ALMOND 300ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYNAFLEX 230 SEALANT ALMOND 300ML

DAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DAP74086
  • Mfr. Model # 74086
  • UNSPSC # 31201600
  • CATALOGUE PAGE # 1563
  • Shipping Weight 1.05 lbs

Product Details

Cured sealant is mold and mildew resistant.Waterproof and paintable. Low odor and easy water clean up.Provides a permanently flexible, crack-proof seal that is ideal for sealing out water and air leaks to improve the energy efficiency of a home.

Technical Specs

  • Colour Almond
  • Item Dynaflex Elastomeric Latex Sealant
  • Application Multi-Purpose Interior/Exterior Sealing. Specifically Formulated for Use Around Windows, Doors, Siding and Trim.
  • Size 300mL
  • Type Elastomeric Latex
  • Temp. Range Apply Between 5 Degrees C and 37 Degrees C
  • Begins to Harden 1-2 hr.
  • Substrates Wood, Aluminium, Vinyl, Plaster/drywall, Painted Surfaces, Metal, Glass, Masonry, Stucco, Brick, Concrete, Most Plastics, Stone
  • Full Cure 24 hr.
  • Characteristics Elastomeric Latex Sealant with Excellent Flexibility, Stretch and Gap Filling Properties.
  • Standards ASTM C 920 Type S, Grade NS, Class 25. Use NT, G, A and M. Federal Spec TT-S-00230c (COMNBS0), Type II, Class A. ASTM Spec C 835
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List