DYNAFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DYNAFILE

DYNAFILE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD14000
  • Mfr. Model # 14000
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2760
  • Shipping Weight 3.32 lbs

Product Details

0.5 HP, Belt Size 1/8 In. to 1/2 In. W x 24 In. L, Free Speed 20,000 rpm, 31 CFM @ Full Load, Overall Length 14.6 In., Front Exhaust Type

Technical Specs

  • Exhaust Type Front
  • Overall Length 14.6"
  • HP 0.5
  • CFM @ Full Load 31.0
  • Free Speed 20,000 RPM
  • Belt Size 1/8" to 1/2" W x 24" L

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list