Skip Content
DYNAFILE III ENSEMBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYNAFILE III ENSEMBLE

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD15302
  • Mfr. Model # 15302
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.631 lbs

Technical Specs

  • HP 0.7
  • Average CFM @ 15 Second Run Time 8.00
  • Includes Mfg. Model 15350 and 15357 Contact Arms, Assortment of Abrasive Belts, Spare Drive Wheel, Wrenches and Hex Keys
  • Item Air Belt Sander
  • Duty Industrial
  • Housing Material Composite
  • Exhaust Type Front
  • Overall Length 14-1/4"
  • Handle Material Composite
  • Throttle Lever
  • CFM @ Full Load 32.0
  • Variable Speed No
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Belt Size 1/4 to 1" W x 18" L
  • Min. Hose Size 3/8"
  • Free Speed 20,000 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list