DYNAFILE II close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DYNAFILE II

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD40326
  • Mfr. Model # 40326
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.714 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 7.00
  • Includes Mfg. Model 11287 Contact Arm
  • HP 0.5
  • Item Air Belt Sander
  • Duty Industrial
  • Exhaust Type Front
  • Housing Material Composite
  • Overall Length 14 1/4"
  • Throttle Lever
  • CFM @ Full Load 28.0
  • Free Speed 20,000 RPM
  • Air Inlet 1/4" NPT
  • Belt Size 1/4 to 3/4" W x 20-1/2" L
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list