Skip Content
DYNAFILE II ABRASIVE BELT MACHINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYNAFILE II ABRASIVE BELT MACHINE

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD40320
  • Mfr. Model # 40320
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2760
  • Shipping Weight 2.809 lbs

Product Details

Industrial air sander, dynafile II air-powered abrasive tool belt, for 18 inch long belts grind, deburr, blend polish, from contact wheel or platen pad, 7 degree off set design, grinding head pivots 360 degree, includes contact arm for 3/4 inch wide belts

Technical Specs

  • Belt Size 1/4 - 3/4 W x 18 L

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list