Skip Content
DYNADIE 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYNADIE 3

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD12250
  • Mfr. Model # 12250
  • UNSPSC # 27131513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.148 lbs

Technical Specs

  • Includes Air Flow Regulator
  • HP 0.2
  • Item Right Angle Air File
  • Overall Length 6-5/8"
  • Strokes per Minute 5,000
  • Housing Material Composite
  • Throttle Lever
  • CFM @ Full Load 18.0
  • Air Inlet 1/4" NPT
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Stroke Length 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list