DYNACUSHION PNEUMATIC WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DYNACUSHION PNEUMATIC WHEEL

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD94472
  • Mfr. Model # 94472
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Product Details

Dynacushion(R) pneumatic wheel is for finishing and blending: conforms to contour of work surface. Arbor hole: 5/8 inch-11 thread.

Technical Specs

  • For Use With 13F631
  • Item Inflatable Pneumatic Wheel
  • Material Rubber Wheel with Composite Hub
  • Width 3-1/2"
  • Diameter 5"
  • Max. RPM 3,500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list