DYNA-LINE 60 FT POLY 2 MAN BYPASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DYNA-LINE 60 FT POLY 2 MAN BYPASS

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10150414
  • Mfr. Model # 10150414
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Includes (2) Bypass Shuttles, (2) Anchorage Connector Straps, (2) Carabiners, Shock Absorber, Carry Bucket
  • Length 60 ft.
  • Attaches To 5,000 lb. Anchorage Point
  • Installation Temporary
  • Hardware Material Steel
  • Line Material Polyester Rope
  • Workers Per System 2
  • Weight Capacity 900 lb.
  • For Use With MSA Fall Protection Harnesses and Lanyards
  • Item Horizontal Lifeline
  • Tensile Strength 5000 lb.
  • Standards OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list