DYNA-GLASS 5.4 KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DYNA-GLASS 5.4 KG

DYNATRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM464
  • Mfr. Model # 464
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 3301
  • Shipping Weight 11.85 lbs

Product Details

A body filler that is reinforced with short fibreglass stands and milled fibreglass. Cures in 15 to 20 minutes and then ready to file or sand. Waterproof.

Technical Specs

  • Item Dynatron(R) Dyna Glass
  • Material Polyester Filler
  • For Use With Used in Conjunction with Fibreglass Tape, Cloth or Mat
  • Size 1 gal.
  • Type Can

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list