Skip Content
DYMODRILL MOTOR W/CLUTCH 600 20 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYMODRILL MOTOR W/CLUTCH 600 20 AMP

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL4005
  • Mfr. Model # 4005
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 418
  • Shipping Weight 1.0 lbs

Product Details

Clutch protection: protects gears and motor against overload. Set to specifications at factory, no adjustment necessary. For diamond coring in reinforced concrete, tile, masonry or natural stone. Dual torque/speed ranges. All ball and roller bearings.

Technical Specs

  • No Load RPM 600/1,200
  • Motor HP 4.8
  • Amps 20.0
  • Features Clutch Protection, Built-in Water Swivel
  • Item Diamond Coring Rig Motor
  • Includes Open End Wrench, Water Control Valve, Water Hose Adapter
  • Voltage 120 VAC
  • Tool Weight 24.0 lbs.
  • Core Bit Cap Concrete 7"
  • Corded/Cordless Corded
  • Coring Rig Product Grouping Coring Rig Components

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list