Skip Content
DYMODRILL MOTOR W/CLUTCH 300 20 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DYMODRILL MOTOR W/CLUTCH 300 20 AMP

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL4004
  • Mfr. Model # 4004
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.38 lbs

Product Details

Clutch protection: protects gears and motor against overload. Set to specifications at factory, no adjustment necessary. For diamond coring in reinforced concrete, tile, masonry or natural stone. Dual torque/speed ranges. All ball and roller bearings.

Technical Specs

  • Motor HP 4.8
  • No Load RPM 300/600
  • Amps 20.0
  • Features Clutch Protection, Built-in Water Swivel
  • Includes Open End Wrench, Water Control Valve, Water Hose Adapter
  • Item Diamond Coring Rig Motor
  • Tool Weight 24.0 lb.
  • Coring Rig Product Grouping Coring Rig Components
  • Core Bit Cap Concrete 14"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list