DYMODRILL MOTOR 450/900 20 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DYMODRILL MOTOR 450/900 20 AMP

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL4094
  • Mfr. Model # 4094
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 418
  • Shipping Weight 30.9 lbs

Product Details

Shear pin protection: protects gears and motor against overload. Shear pins easily replaced. Extra pins included with each unit. Dual torque/speed ranges. All ball and roller bearings. Triple reduction gearing. Built-in water swivel.

Technical Specs

  • Motor HP 4.8
  • No Load RPM 450/900
  • Amps 20.0
  • Includes Water Hose Adapter, Water Control Valve, Open End Wrench, Six Extra Shear Pins
  • Features Shear Pin Protection, Built-in Water Swivel
  • Item Diamond Coring Rig Motor
  • Tool Weight 24.0 lb.
  • Coring Rig Product Grouping Coring Rig Components
  • Corded/Cordless Corded
  • Core Bit Cap Concrete 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list