Skip Content
DYMODRILL MOTOR 375/750 15 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYMODRILL MOTOR 375/750 15 AMP

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL4090
  • Mfr. Model # 4090
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 418
  • Shipping Weight 30.7 lbs

Product Details

Shear pin protection: protects gears and motor against overload. Shear pins easily replaced. Extra pins included with each unit. Dual torque/speed ranges. All ball and roller bearings. Triple reduction gearing. Built-in water swivel.

Technical Specs

  • Features Two Speeds, 375 and 750 RPM, 15 A Motor, Shear Pin Protection Protects Gears and Motor, Built-in Water Swivel
  • Includes Built-in Water Swivel, Water Hose Adapter, Water Control Valve, Open End Wrench, (6) Extra Shear Pins
  • Item Coring Rig Dymodrill
  • Motor HP 2.5
  • No Load RPM 375/750
  • Voltage BlankValue
  • Amps 15.0
  • Tool Weight 26.0 lb.
  • Core Bit Cap Concrete 8"
  • Coring Rig Product Grouping Coring Rig Components
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list