DYMODRILL MOTOR 300/600 20 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DYMODRILL MOTOR 300/600 20 AMP

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL4079
  • Mfr. Model # 4079
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 418
  • Shipping Weight 31.0 lbs

Product Details

Shear pin protection: protects gears and motor against overload. Shear pins easily replaced. Extra pins included with each unit. Dual torque/speed ranges. All ball and roller bearings. Triple reduction gearing. Built-in water swivel.

Technical Specs

  • No Load RPM 300/600
  • Motor HP 4.8
  • Amps 20.0
  • Features Shear Pin Protection, Built-in Water Swivel
  • Includes Water Hose Adapter, Water Control Valve, Open End Wrench, Six Extra Shear Pins
  • Item Diamond Coring Rig Motor
  • Tool Weight 24.0 lb.
  • Core Bit Cap Concrete 14"
  • Coring Rig Product Grouping Coring Rig Components
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list