Skip Content
DYMO CART 45019 BLK ON GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYMO CART 45019 BLK ON GREEN

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO45019
  • Mfr. Model # 45019
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Label Tape Cartridge
  • For Use With LMPC II, LM360D, LM350, LP350, LM260P, LM450, LM210D, LM120P, LM220P, LM155, LM150, LP250, LabelWriter DUO
  • Temp. Range -0.4 Degrees F - 194 Degrees F
  • Adhesive Yes
  • Colour Black/Green
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Length 23 ft.
  • Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list