Skip Content
DYKEM CRS CHCK TMPR/TRQUE MRK - BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYKEM CRS CHCK TMPR/TRQUE MRK - BLU

DYKEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMN83318
  • Mfr. Model # 83318
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Features Highly Visible Fluorescent Color Paste that Dries to a Hard Brittle Film, Mark will be Easily Broken if Parts are Tampered with or become Loose, Provides a Convenient Visual Method for Identification of Vibratory Loosening or Tampering on Nuts, Bolts, Fasteners and Assemblies, Easily Detect When Torque has Changed, Provides Warranty Protection against Tampering, Withstand Water and Household Cleaning Agents, Highly Visible under Ambient Light and Fluorescent under Uv Light, Excellent Adhesion to Metal and Other Substrates, Does Not Contain any Reportable Haps or Xylene
  • Base Material Ink
  • Colour Blue
  • Item Tamper Proof Torque Mark
  • Temp. Range -20 Degrees F - 600 Degrees F
  • Actuation Type Squeeze Tube
  • Dry Time Less Than 1 hr.
  • Tip Style Bullet
  • Standards Meets BOEING Specification, BMS8-45 Rev: (G) 15-May-2016 Type II
  • Tip Size Medium
  • Tip Material Fibre
  • NSF Certified No
  • Marker Type Permanent

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list