Skip Content
DYE-LAYOUT KLNSCRIBE 11.5OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYE-LAYOUT KLNSCRIBE 11.5OZ AEROSOL

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA1611
  • Mfr. Model # 1611
  • UNSPSC # 12171506
  • CATALOGUE PAGE # 643
  • Shipping Weight 0.97 lbs

Product Details

Quick drying kleenscribe layout dye is for brushing or spraying onto clean, dry metal surfaces. Provides deep blue background, making scribed lines sharp and clear. Aerosol can, 11-1/2 oz.

Technical Specs

  • Size 11.5 oz.
  • Item Klee Scribe Layout Dye
  • Application Laying Out Dies, Cams, Templates, Jigs, Fixtures, Patterns, Castings, Ideal for Touching Cutting Tool to Work Before Setting Machine for Cut, Ideal for Marking and Identifying Tools, Parts, Bar Stock and Other Shop Metals, Ideal for Checking Alignment of Gears and Wearing Parts. Layout Dye is for Brushing or Spraying Onto Clean, Dry Metal Surfaces. Provides Deep Blue Background, Making Scribed Lines Sharp and Clear.
  • Characteristics Unaffected by Cutting Lubricants and Heat Generated During Machining, Ideal for Numerous Applications Like Laying Out Dies, Cams, Templates, Jigs, Fixtures, Patterns, Castings and Checking Alignment and Wearing Parts
  • Net Weight (Oz.) 11-1/2
  • Colour Blue
  • Includes Dye Layout Conscribe 11.5 oz. Aerosol
  • Type Layout Dye

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list