Skip Content
DWV TEST CAP,1-1/2 IN,COPPER,OD 1-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DWV TEST CAP,1-1/2 IN,COPPER,OD 1-5

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UGF9
  • Mfr. Model # 5UGF9
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item DWV Test Cap
  • Max. Pressure 408 psi @ 100 Degrees F
  • Standards ASME B16.29
  • Compliance Certified For Use In Potable Water Applications in CA and VT, ISO 9001 Registered Facility
  • Outside Dia. 1-5/8"
  • Temp. Range -20 to 400 Degrees F
  • Tube Size 1-1/2"
  • Specific Fitting Shape Cap
  • Fitting Connection Type C x C
  • Pipe Size - Pipe Fitting 1-1/2"
  • Tube Fitting Material Wrot Copper
  • Basic Fitting Shape Cap
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list