Skip Content
DWV STREET ELBOW,45 DEG,2 IN,WROT C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DWV STREET ELBOW,45 DEG,2 IN,WROT C

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UGF6
  • Mfr. Model # 5UGF6
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item DWV Elbow, 45 Degrees
  • Temp. Range -20 to 400 Degrees F
  • Outside Dia. 2-1/8"
  • Standards ASME B16.29
  • Compliance Certified For Use In Potable Water Applications in CA and VT, ISO 9001 Registered Facility
  • Max. Pressure 364 psi @ 100 Degrees F
  • Tube Size 2"
  • Specific Fitting Shape 45 Degrees Elbow
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Metal
  • Fitting Connection Type C x C
  • Tube Fitting Material Wrot Copper
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list