Skip Content
DWV J-HOOK, 1 1/2 DIA,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DWV J-HOOK, 1 1/2 DIA,PK4

SIOUX CHIEF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PML3
  • Mfr. Model # 4PML3
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Colour White
  • For Use With -
  • Includes Preloaded Nail
  • Item DWV J-Hook
  • Length 10-1/2"
  • Package Quantity 4
  • Type -
  • Width 1/2"
  • CTS Dia. Min. 1-1/2
  • CTS Dia. Max. 1-1/2"
  • Standards UPC Listed
  • Pipe Dia. Min. -
  • Tube Dia. Min. 1-1/2
  • Pipe Dia. Max. -
  • Tube Dia. Max. 1-1/2"
  • Max. Load at Temp. -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List