Skip Content
DWV COUPLING,2 IN,WROT COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DWV COUPLING,2 IN,WROT COPPER

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UGF0
  • Mfr. Model # 5UGF0
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Outside Dia. 2-1/8"
  • Temp. Range -20 to 400 Degrees F
  • Item DWV Coupling
  • Standards ASME B16.29
  • Max. Pressure 364 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT, ISO 9001 Registered Facility
  • Tube Size 2"
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling
  • Fitting Connection Type C x C
  • Pipe Size - Pipe Fitting 2"
  • Tube Fitting Material Wrot Copper
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list