Skip Content
DWV COUPLING,1-1/2 IN,COPPER,OD 1-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DWV COUPLING,1-1/2 IN,COPPER,OD 1-5

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UGE9
  • Mfr. Model # 5UGE9
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item DWV Coupling
  • Outside Dia. 1-5/8"
  • Standards ASME B16.29
  • Temp. Range -20 to 400 Degrees F
  • Max. Pressure 408 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT, ISO 9001 Registered Facility
  • Tube Size 1-1/2"
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling
  • Fitting Connection Type C x C
  • Pipe Size - Pipe Fitting 1-1/2"
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list