DWR-6618 DR/CAB (SND) 36X18X64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DWR-6618 DR/CAB (SND) 36X18X64

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDWR6618SD
  • Mfr. Model # DWR6618SD
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 131.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Key Lock w/ (2) Keys, Bottom Shelf, (3) Adjustable Shelves, File Drawer
  • Item Combination Cabinet
  • Material Steel
  • Number of Shelves 4
  • Overall Depth 18"
  • Handle Single
  • Overall Height 66"
  • Overall Width 36"
  • Standards SCS, ANSI/BIFMA
  • Assembly Welded
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list