Skip Content
DWR-6618 DR/CAB (MGR) 36X18X64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DWR-6618 DR/CAB (MGR) 36X18X64

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDWR6618MGY
  • Mfr. Model # DWR6618MGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Technical Specs

  • Includes Key Lock w/ (2) Keys, Bottom Shelf, (3) Adjustable Shelves, File Drawer
  • Finish Powder Coated
  • Item Combination Cabinet
  • Number of Shelves 3
  • Material Steel
  • Standards SCS, ANSI/BIFMA
  • Handle Single
  • Overall Width 36"
  • Overall Depth 18"
  • Overall Height 66"
  • Assembly Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list