Skip Content
DWR-4218 DR/CAB (MGR) 36X18X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DWR-4218 DR/CAB (MGR) 36X18X42

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDWR4218MGY
  • Mfr. Model # DWR4218MGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Technical Specs

  • Includes Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, File Drawer
  • Finish Powder Coated
  • Number of Shelves 2
  • Item Combination Cabinet
  • Material Steel
  • Overall Depth 18"
  • Handle Single
  • Standards SCS, ANSI/BIFMA
  • Overall Height 42"
  • Assembly Welded
  • Overall Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list