Skip Content
DWR-4218 CABINET W/DR. (BLACK) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DWR-4218 CABINET W/DR. (BLACK)

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENDWR4218BK
  • Mfr. Model # DWR4218BK
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, File Drawer
  • Item Combination Cabinet
  • Material Steel
  • Number of Shelves 2
  • Overall Depth 18"
  • Overall Height 42"
  • Handle Single
  • Overall Width 36"
  • Standards SCS, ANSI/BIFMA
  • Assembly Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list