Skip Content
DW TOUGH SYSTEM 400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DW TOUGH SYSTEM 400

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTDWST08204
  • Mfr. Model # DWST08204
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 377
  • Shipping Weight 14.04 lbs

Product Details

Dewalt Toughsystem(TM). System of 3 storage units and metal carrier. Extra durable 0.156 in. wall thickness structural foam boxes. Metal carrier - for loading materials up to 220 lbs. Adjustable foldable brackets can carry up to 132 lbs. per pair. Integrated water seal in every unit. Box only.

Technical Specs

  • Colour Black
  • Finish Matte
  • Item Portable Stackable Tool Box
  • Features Durable Structural Foam Box Walls Give Robust Structure to the Stand Alone Units. Integrated Water Seal in Every Unit for Protection of Contents and Long Life for Your Equipment. Metal Carrier with Adjustable Foldable Brackets Allows Tailored Configuration. Central Locking Mechanism Secures the Box to the Frame. Ip65 Rating - Water and Dust Resistant
  • Number of Pieces 1
  • Overall Depth 14-3/8"
  • Number of Trays 1
  • Overall Width 21-5/8"
  • Overall Height 16"
  • Locking System Padlock Hasp
  • Storage Capacity 2883 Cu. In.
  • Drawer Slides None
  • Inside Width 18-7/8"
  • Inside Height 13"
  • Number of Handles 3
  • Inside Depth 11-3/4"
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 21"
  • Nominal Outside Depth 14"
  • Primary Tool Box Color Black
  • Nominal Outside Height 16"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Includes Removable Cups
  • Handle Design Folding Side, Folding Top
  • Number of Drawers 0
  • Weight Capacity 110 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list