DW TOUGH SYSTEM 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DW TOUGH SYSTEM 150

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTDWST08201
  • Mfr. Model # DWST08201
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 377
  • Shipping Weight 9.9 lbs

Product Details

Dewalt Toughsystem(TM). System of 3 storage units and metal carrier. Extra durable 0.156 in. wall thickness structural foam boxes. Metal carrier - for loading materials up to 220 lbs. Adjustable foldable brackets can carry up to 132 lbs. per pair. Integrated water seal in every unit. Box only.

Technical Specs

  • Features Durable Structural Foam Box Walls Give Robust Structure to the Stand Alone Units. Integrated Water Seal in Every Unit for Protection of Contents and Long Life for Your Equipment. Metal Carrier with Adjustable Foldable Brackets Allows Tailored Configuration. Central Locking Mechanism Secures the Box to the Frame. Ip65 Rating - Water and Dust Resistant
  • Finish Matte
  • Item Portable Stackable Tool Box
  • Colour Black
  • Number of Pieces 1
  • Overall Depth 13-1/4"
  • Overall Height 6-1/4"
  • Locking System Padlock Hasp
  • Drawer Slides None
  • Overall Width 21-5/8"
  • Storage Capacity 768 Cu. In.
  • Inside Width 18-7/8"
  • Inside Height 3-7/8"
  • Number of Handles 4
  • Inside Depth 10-1/2"
  • Primary Tool Box Material Plastic
  • Nominal Outside Depth 13"
  • Primary Tool Box Color Black
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Nominal Outside Height 6"
  • Nominal Outside Width 21"
  • Includes Tool Case only
  • Number of Trays 0
  • Handle Design Folding Front, Folding Side, Folding Top
  • Number of Drawers 0
  • Weight Capacity 66 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list