Skip Content
DUSTPAN SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUSTPAN SET

VERMOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VER0896
  • Mfr. Model # 0896
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

Container brush with long handle make ergonomic sweeping possible without bending. Comes with an adjustable hook to attach easily to a cleaning cart. Brush is stored hygienically inside the closed container. Use the dustpan set to sweep up dust and dirt.

Technical Specs

  • Colour Yellow
  • Item Dustpan Set
  • Overall Length 42-1/2"
  • Overall Width 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list