DUSTMOP TREATMENT HYGO 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUSTMOP TREATMENT HYGO 5L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB52790
  • Mfr. Model # 52790
  • UNSPSC # 47131832
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.42 lbs

Product Details

Hygo dust mopping chemical dust control treatment is used to treat dust mops, Hygo furnishes time-saving efficiency in dust control.

Technical Specs

  • Size 5 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list