Skip Content
DUSTING CLOTH 24X24 200/CS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUSTING CLOTH 24X24 200/CS

GEORGIA-PACIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29624
  • Mfr. Model # 29624
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.17 lbs

Technical Specs

  • Colour Yellow
  • Item Dust Cloth
  • Material Rayon
  • Size 24 x 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list