Discontinued with Replacement
DUSTER ECONOMY 10 OZ. CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DUSTER ECONOMY 10 OZ. CAN

TECHSPRAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSY1673-10S
  • Mfr. Model # 1673-10S
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs
Suggested Replacement Product
COMPRESSED AIR DUSTER 283G

Your Price: NA

Technical Specs

  • Size 10 oz.
  • Net Weight 284 g

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list