Skip Content
DUSTER AEROSOL 227G CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUSTER AEROSOL 227G CAN

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC74085
  • Mfr. Model # 74085
  • UNSPSC # 47131825
  • CATALOGUE PAGE # 1611
  • Shipping Weight 7.81 lbs

Product Details

CRC duster removes dirt and dust without damaging sensitive components or surface finish. Duster penetrates cracks and crevices to remove contaminants. 229 g aerosol.

Technical Specs

  • Item Duster Aerosol Dust Removal
  • Colour Clear
  • Package Quantity 12
  • Size 17.78 H x 6.68 W x 6.68 D cm
  • Type Non-Flammable
  • Container Size 227 g.
  • Removes Dirt and Dust

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list