Skip Content
DUST PLUG STAIN 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUST PLUG STAIN 4IN

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKDPS4
  • Mfr. Model # DPS4
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1851
  • Shipping Weight 3.77 lbs

Product Details

Cam and groove coupling, stainless steel, 4 in. male adapter dust plug, style DP. Precision machined to rigid tolerances. Feature durable brass cam arms that will not rust or bind for greater strength and safety.

Technical Specs

  • Max. Pressure 100 PSI
  • Item Dust Plug
  • Temp. Range -101? C - 260? C
  • Compliance A-A-59326 (for Compatibility)
  • Basic Fitting Shape Plug
  • Specific Fitting Shape Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list