Skip Content
DUST PAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUST PAN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOD50
  • Mfr. Model # D50
  • UNSPSC # 47131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Overall Length 12"
  • Item Hand Held Dust Pan
  • Material Aluminum,Non-sparking, Non-magnetic, Corrosion Resistant
  • Colour Silver
  • Overall Width 9"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list