Skip Content
DUST PAN WITH WHISK BROOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DUST PAN WITH WHISK BROOM

LIBMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9TN79
  • Mfr. Model # 9TN79
  • UNSPSC # 47131601
  • CATALOGUE PAGE # 1668
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Dust Pan with Whisk Broom
  • Colour Red/Black
  • Overall Length 10"
  • Features Hanger Holes, Ergonomic Dust Pan Handle, Whisk Snaps Into Dust Pan
  • Material Polypropylene
  • Handle Length 4"
  • Overall Width 10"
  • Color Coding System Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list