Skip Content
Discontinued with Replacement
DUST PAN-AG PROFESSIONAL 17IN ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DUST PAN-AG PROFESSIONAL 17IN ALUM

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG99980
  • Mfr. Model # 99980
  • UNSPSC # 47131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs
Suggested Replacement Product
HAND HELD DUST PAN,ALMNM,17 IN. W,S

Price: NA

Product Details

Heavy-duty aluminum dust pan, 17 inches.

Technical Specs

  • Item 17" Heavy-Duty Aluminum Dust Pan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list