DUST MOP PET RECYCLED CUT 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DUST MOP PET RECYCLED CUT 48IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ3XGA3
  • Mfr. Model # 3XGA3
  • UNSPSC # 47131617
  • CATALOGUE PAGE # 1660
  • Shipping Weight 1.4 lbs

Product Details

Tough Guy(TM) Echo dry mop. 48 in. Cut-end type. Manufactured from recycled soda bottles. Environmentally preferred construction contains 100% recycled content. Designed for use on hard-surface floors. Fast-drying.

Technical Specs

  • Colour Green
  • Material Cotton/Polyester
  • Length 48"
  • End Type Cut End
  • Item Dust Mop
  • For Use With 1TZG5,1TZG8, 1TZG9
  • Depth 5"
  • Launderable Yes
  • Color Coding System No
  • Antimicrobial No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list