DUST MOP KIT,MICROFIBER,24 IN.,LAUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUST MOP KIT,MICROFIBER,24 IN.,LAUN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1NE72
  • Mfr. Model # 1NE72
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes (1) Adapter and (3) Dust Mop Pads
  • Colour Blue
  • For Use With Mfg. Model 1TZG3, 1NFF8
  • Item Dust Mop Kit
  • Material Microfiber
  • Width 6"
  • Launderable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list