DUST MOP KIT,COTTON,36 IN.,NOT LAUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUST MOP KIT,COTTON,36 IN.,NOT LAUN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1TZE1
  • Mfr. Model # 1TZE1
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Item Dust Mop Kit
  • Includes Dust Mop, Frame and Handle
  • Colour White
  • Width 5"
  • Material Cotton
  • Handle Length 60"
  • Handle Material Wood
  • Frame Material Metal
  • Launderable Yes
  • Depth 5"
  • End Type Cut
  • Color Coding System No
  • Antimicrobial No
  • Connection Type Clip-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list