DUST MOP KIT,COTTON,24 IN.,LAUNDERA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DUST MOP KIT,COTTON,24 IN.,LAUNDERA

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1TZB6
  • Mfr. Model # 1TZB6
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Includes Dust Mop, Frame and Handle
  • Colour Red/Blue
  • Item Dust Mop Kit
  • Material Cotton
  • Handle Length 60"
  • Width 5"
  • Frame Material Metal
  • Handle Material Wood
  • Launderable Yes
  • Depth 5"
  • End Type Cut
  • Antimicrobial No
  • Connection Type Clip-On
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list