Skip Content
DUST MOP,CUT END,SZ 72 IN,WHITE/BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUST MOP,CUT END,SZ 72 IN,WHITE/BLU

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1TZD4
  • Mfr. Model # 1TZD4
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Colour White and Blue
  • Item Dust Mop
  • Length 72"
  • Material Cotton
  • End Type Cut End
  • Depth 5"
  • For Use With 1TZG7, 1TZG8, 1TZG9
  • Launderable Yes
  • Color Coding System No
  • Antimicrobial No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list