DUST MOP,CUT END,SZ 24 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DUST MOP,CUT END,SZ 24 IN,WHITE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1TZE8
  • Mfr. Model # 1TZE8
  • UNSPSC # 47131617
  • CATALOGUE PAGE # 1659
  • Shipping Weight 0.8 lbs

Product Details

Cotton synthetic 4-ply cotton synthetic dust mops features slit back construction with ties. Disposable lightweight cotton. Designed for economical use.

Technical Specs

  • Length 24"
  • Colour White and Gray
  • Item Dust Mop
  • Material Cotton
  • End Type Cut End
  • Depth 5"
  • For Use With 1TZG3, 1TZG8, 1TZG9
  • Launderable No
  • Antimicrobial No
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list