Skip Content
DUST MOP,CUT END,24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DUST MOP,CUT END,24 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ19N833
  • Mfr. Model # 19N833
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Length 15"
  • Colour Green
  • Item Dust Mop
  • Material Rayon, Cotton, Kevlar, Nylon
  • End Type Cut End
  • Features HEAT SET YARN
  • Depth 12"
  • For Use With 1TZG3, 1TZG8, 1TZG9
  • Antimicrobial No
  • Launderable Yes
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list