Skip Content
DUST FLAT MOP, 48 IN., GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUST FLAT MOP, 48 IN., GREEN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6PVU8
  • Mfr. Model # 6PVU8
  • UNSPSC # 47131617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Dust Mop
  • Length 36"
  • For Use With 1TZG8, 1TZG9
  • Colour Green
  • Material Microfiber
  • End Type Looped End
  • Depth 5"
  • Color Coding System No
  • Launderable Yes
  • Antimicrobial No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list