Skip Content
DUST COLLECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUST COLLECTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3AA17
  • Mfr. Model # 3AA17
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.77 lbs

Technical Specs

  • dBA 82
  • Hose Dia. (In.) 5
  • Drum Dia. (In.) 22 to 24
  • Amps AC 16
  • Includes One 5-feet Wire-reinforced PVC Inlet Hose and Clamps, 5-micron Dust Collector Bag and 8-feet Power Cord(Drum Not Included)
  • Item Dust Collector
  • Max. Flow (CFM) 1100
  • HP 1-1/2
  • Hz 60
  • Phase 1
  • Type Two Stage Portable
  • Operating Velocity Range (FPM) 6900
  • Voltage 115/230
  • Filter Bag 5 micron
  • Static Pressure Range (In.) 1.47 to 6.74

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list