Skip Content
DUST COLLECTOR,W/BAG FILTR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUST COLLECTOR,W/BAG FILTR KIT

POWERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWMPM1300TX-BK
  • Mfr. Model # PM1300TX-BK
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 434
  • Shipping Weight 127.0 lbs

Technical Specs

  • Type Bag Kit
  • Max. Flow (CFM) 1300
  • Min. Air Flow (CFM) 1300
  • Motor Amps 15 A, 7-1/2 A
  • Motor Hz 60
  • Motor Voltage 115/230
  • Motor Phase 1 Phase
  • dBA 75 - 90
  • Item Bag Filter Kit
  • Operating Velocity Range (FPM) 5,374 fpm
  • Motor HP 1-3/4
  • Overall Depth 37"
  • Overall Height 79"
  • Weight 127 lbs.
  • Overall Width 29"
  • Compressed Air Requirements, Header Air Pressure (PSIG) Unit Works by Powering the Impeller. Compressed Air Not Required.
  • Static Pressure Range 11.31 (1-in of Water)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list