Skip Content
DUST COLLECTOR 3/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUST COLLECTOR 3/4 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3AA31
  • Mfr. Model # 3AA31
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Amps AC 7.5
  • dBA 79
  • Drum Dia. (In.) 18 to 19.5
  • Hose Dia. (In.) 4
  • HP 3/4
  • Item Dust Collector
  • Max. Flow (CFM) 600
  • Operating Velocity Range (FPM) 5500
  • Phase 1
  • Includes One 5-feet Wire-reinforced PVC Inlet Hose and Clamps, 5-micron Dust Collector Bag and 8-feet Power Cord, Drum Not Included
  • Type Two Stage Portable
  • Hz 60
  • Voltage 115/230
  • Filter Bag 5 micron
  • Static Pressure Range (In.) 1.51 to 10.35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list