Skip Content
DUST COLLECTION KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DUST COLLECTION KIT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT195236-5
  • Mfr. Model # 195236-5
  • UNSPSC # 23153309
  • CATALOGUE PAGE # 414
  • Shipping Weight 1.1 lbs

Product Details

Angle Grinder Dust Guard, Makita, Hose Dia. (In.) 1-1/2 In., Requires Hose, Vacuum, For Use With 4-1/2 to 5

Technical Specs

  • Item Dust Cover Set
  • For Use With 4-1/2" - 5" Diamond Cup Wheels
  • Type Makita
  • Hose Dia. (In.) 1-1/2"
  • Requires Hose, Vacuum
  • Overall Dia. (In.) 4-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list